Shop All Knobs
Te-Co
Dog Point Knurled Head Screw
Mfr # 43805
Zoro # G603528977
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Knurled
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | DOG POINT KNURLED HEAD SCREW |
Handle Type | Knurled |
Head Material | Steel |
Description
DOG POINT KNURLED HEAD SCREW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/64" HSS Heavy Duty Split Point Stub Drill Bit (DWDST27/64)
- PROTO 3/4 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (J07509)
- LENOX Band Saw Blade, 6 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (80057D2B62030)
- CATERPILLAR 3Pc Mft, Knife And Keychain Tool Set (240192)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31041)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31027)
- TE-CO Dog Point Knurled Head Screw (43806)
- TE-CO Dog Point Knurled Head Screw (43812)
- TE-CO Dog Point Knurled Head Screw (43811)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31052)
- KIPP Wing Grip D=M06X30 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.01066X30)
- Te-Co Hand Knobs and Wheels