Shop All Knobs
Te-Co
Dog Point Knurled Head Screw
Mfr # 43804
Zoro # G903528981
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Handle Type Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | DOG POINT KNURLED HEAD SCREW |
Head Material | Steel |
Handle Type | Knurled |
Description
DOG POINT KNURLED HEAD SCREW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 6mm ProHold Hex Bit, 2" Length (33268)
- DISCO Gray Finish Lrg Plstc Tray 24 Hole W/Latches (80123)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X1/2 In x 6 In Overall Length (C44609)
- ROBERTS Kicker, Knee (10-412-2)
- TE-CO Dog Point Knurled Head Screw (43805)
- TE-CO Dog Point Knurled Head Screw (43813)
- TE-CO Dog Point Knurled Head Screw (43811)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31041)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31026)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31032)
- KIPP Adjustable Handle Size: 4, 3/8-16X90, Plastic, Black RAL 7021, Comp: Steel (K0269.4A41X90)
- Te-Co Knobs