Shop All Knobs
Te-Co
Dog Point Knurled Head Screw, 2 1/4 OAL
Mfr # 43803
Zoro # G0831284
product price: $3.55
/ea
Sold in multiples of 4 for $14.20
$14.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Diameter 3/4"
- Finish black oxide
- Knob Type Round
- Length 2.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 3/4" |
Length | 2.25" |
Screw Length | 2" |
Thread Size | 10-24 |
Details
Color | Black |
Finish | black oxide |
Knob Type | Round |
Material | 12L14 steel |
Style | Knurled |
Standards | Conforms To TCMAI Standards |
Item | Dog Point Knurled Head Screw |
Description
Dog Point Knurled Head Screw, Screw Length 2 In, Length 2 1/4, Thread Size 10-24 In, Dia 3/4 In, Knob Type Round, Knurled Style, Steel Knob And Stem, Black Oxide Knob And Stem, Conforms To TCMAI Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X9/32)
- DIABLO Speedemon Spade Bit Range Provides (DSP2010)
- PROTO 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52126)
- HHIP Mill Vise Stop For 5 & 6" Vises (3900-2123)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31026)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31051)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31025)
- TE-CO Alum Hand Knob, 5/16"-18 Thru (43309)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31027)
- TE-CO Dog Point Knurled Head Screw (43813)
- NOBLES/TENNANT KNOB - STAR KNOB THRU HOLE 5/16 THREAD (1011094)
- Te-Co Knobs