Shop All Knobs
Te-Co
Dog Point Knurled Head Screw, 1 3/4 OAL
Mfr # 43802
Zoro # G1230546
product price: $3.39
/ea
Sold in multiples of 4 for $13.56
$13.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Diameter 3/4"
- Finish black oxide
- Knob Type Round
- Length 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 3/4" |
Length | 1.75" |
Screw Length | 1-1/2" |
Thread Size | 10-24 |
Details
Color | Black |
Finish | black oxide |
Knob Type | Round |
Material | 12L14 steel |
Style | Knurled |
Item | Dog Point Knurled Head Screw |
Standards | Conforms To TCMAI Standards |
Description
Dog Point Knurled Head Screw, Screw Length 1 1/2 In, Length 1 3/4, Thread Size 10-24 In, Dia 3/4 In, Knob Type Round, Knurled Style, Steel Knob And Stem, Black Oxide Knob And Stem, Conforms To TCMAI Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5812)
- OLFA Snap-off Utility Blade, 25mm W, PK20 (HB-20B)
- WESTWARD Magnet, Ceramic, 10 Lb Pull Capacity (2VAG6)
- FEIN Slugger, Pipe Geo, 1-1/2 X 1 (63134381122)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31042)
- TE-CO Alum Hand Knob, 3/4"-10 Thru (43325)
- TE-CO Dog Point Knurled Head Screw (43813)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31032)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31052)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31041)
- KIPP Star Grip, Similar To DIN 6336, D=M08X40, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X40)
- Te-Co Hand Knobs and Wheels