Shop All Knobs
Te-Co
Dog Point Hand Knob Screw, PK 2
Mfr # 31051
Zoro # G403528955
product price: $16.29
/pk 2, $8.15/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thread Size 1/2"-13
- Overall Length 1/4 in
- Overall Height 4 9/16 in
- Standards TCMAI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Length | 2 3/4 in |
Thread Size | 1/2"-13 |
Overall Length | 1/4 in |
Overall Height | 4 9/16 in |
Handle Dia. | 1/4 in |
Base Dia. | 1/4 in |
Inside Dia. | 1.06 in |
Details
Color | Black |
Standards | TCMAI |
Item | Dog Point Hand Knob Screw |
Handle Type | Knob |
Thread Standard | UNC |
Handle Material | Aluminum |
Features | Dog Point |
Head Material | Aluminum |
Description
Dog Point Hand Knob Screw, Handle Type Knob, Handle Material Aluminum, Mounting Type External Thread, Thread Size 1/2 In.-13, Thread Standard UNC, Handle Dia. 1/4 in, Base Dia. 1/4 in, Overall Height 4 9/16 in, Screw Length 2 3/4 in, Inside Dia. 1.06 in, Overall Length 1/4 in, Standards TCMAI, Color Black, Features Dog Point, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Replacement Blade, 4" Overall L, PK5 (33255)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6428MH)
- DRILL AMERICA #76 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN76)
- BURNDY Cut Jaw Only (PATMDCUTCLWJAW)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31052)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31050)
- TE-CO DOG POINT KNURLED HEAD SCREW, PK 2 (43812)
- TE-CO Dog Point Knurled Head Screw, PK 2 (43806)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31041)
- TE-CO Dog Point Knurled Head Screw, PK 2 (43813)
- KIPP Knurled nuts high style steel and stainless steel, DIN 466 (K0143.08)
- Te-Co Knobs