Shop All Knobs
Te-Co
Dog Point Hand Knob Screw, PK 2
Mfr # 31041
Zoro # G203528971
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thread Size 3/8"-16
- Overall Length 3/16 in
- Overall Height 3 9/16 in
- Standards TCMAI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Screw Length | 2 1/4 in |
Thread Size | 3/8"-16 |
Overall Length | 3/16 in |
Overall Height | 3 9/16 in |
Inside Dia. | 0.69 in |
Handle Dia. | 3/16 in |
Base Dia. | 3/16 in |
Details
Color | Black |
Item | Dog Point Hand Knob Screw |
Standards | TCMAI |
Features | Dog Point |
Handle Type | Knob |
Thread Standard | UNC |
Handle Material | Aluminum |
Head Material | Aluminum |
Description
Dog Point Hand Knob Screw, Handle Type Knob, Handle Material Aluminum, Mounting Type External Thread, Thread Size 3/8 In.-16, Thread Standard UNC, Handle Dia. 3/16 in, Base Dia. 3/16 in, Overall Height 3 9/16 in, Screw Length 2 1/4 in, Inside Dia. 0.69 in, Overall Length 3/16 in, Standards TCMAI, Color Black, Features Dog Point, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size (15780)
- OSG Spiral Point Tap, Modified Bottoming, 2 (2512401)
- HHIP 3/8" High Speed Steel T-Slot Cutter (2006-0165)
- STAHLWILLE TOOLS Hexagon socket screwdriver Size 1, 3 / 0,050 blade length 40 mm (47533013)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31042)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31050)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31032)
- TE-CO Dog Point Knurled Head Screw (43812)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31027)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31026)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-28305)
- Te-Co Knobs