Shop All Knobs
Te-Co
Dog Point Hand Knob Screw, PK 2
Mfr # 31026
Zoro # G803528968
product price: $8.69
/pk 2, $4.35/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thread Size 1/4"-20
- Overall Length 1/8 in
- Overall Height 2 3/4 in
- Standards TCMAI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Length | 1 3/4 in |
Thread Size | 1/4"-20 |
Overall Length | 1/8 in |
Overall Height | 2 3/4 in |
Inside Dia. | 1/2 in |
Handle Dia. | 1/8 in |
Base Dia. | 1/8 in |
Details
Color | Black |
Item | Dog Point Hand Knob Screw |
Standards | TCMAI |
Features | Dog Point |
Handle Material | Aluminum |
Handle Type | Knob |
Thread Standard | UNC |
Head Material | Aluminum |
Description
Dog Point Hand Knob Screw, Handle Type Knob, Handle Material Aluminum, Mounting Type External Thread, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 1/8 in, Base Dia. 1/8 in, Overall Height 2 3/4 in, Screw Length 1 3/4 in, Inside Dia. 1/2 in, Overall Length 1/8 in, Standards TCMAI, Color Black, Features Dog Point, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-3MT Morse Taper Sleeve (DEWS2-3)
- PROTO Striking Wrench, Offset, 1-3/4in., 13-7/16L (J2628SW)
- VEGA Hex 1/4 Socket Bit x 1" - 3/8 Sq Dr (228H1664SB)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap 3 Piece Tap Sets (5503190)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31025)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31027)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31041)
- TE-CO Dog Point Knurled Head Screw (43811)
- TE-CO Alum Hand Knob, 3/4"-10 Thru (43325)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31052)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-89031)
- Te-Co Knobs