Shop All Coupling Nuts
Te-Co
Coupling Nut, M8-1.25, Steel, Black Oxide, 19 mm Lg, 14 mm Hex Wd
Mfr # 61502
Zoro # G1711372
product price: $4.89
/ea
Sold in multiples of 5 for $24.45
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Overall Length 19 mm
- Hex Width 14 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 61502
- Zoro # G1711372
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | M8-1.25 |
Overall Length | 19 mm |
Hex Width | 14 mm |
Nut Height | 19.00 mm |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Metric |
Thread Direction | Right Hand |
Description
Coupling Extension Nut,M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ANCHORS Supersleeve Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated (607R)
- GYFORD 12-Pack, Single Bottle Wine Pegs (WPK-S12)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1/2 in L, 100 PK (821191G)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Steel, 300 PK (M49171)
- TE-CO Coupling Nut, M24-3.00, Steel, Black Oxide, 64 mm Lg, 38 mm Hex Wd (61507)
- TE-CO Coupling Nut, M16, Steel, Black Oxide, 40 mm Lg, 27 mm Hex Wd (61505)
- TE-CO Coupling Nut, 1"-8, Steel, Grade 5, Black Oxide, 2-1/2 in Lg, 1-5/8 in Hex Wd (41509)
- TE-CO Coupling Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 1-7/8 in Lg, 1-1/4 in Hex Wd (41507)
- TE-CO Coupling Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 1-1/4 in Lg, 7/8 in Hex Wd (41505)
- TE-CO Coupling Nut, 3/8"-16, Steel, Grade 5, Black Oxide, 1 in Lg, 11/16 in Hex Wd (41503)
- AMPG Coupling Nut Reducer, M4 and M5, 18-8 Stainless Steel, Not Graded, Plain, 25 mm Lg, 13 mm Hex Wd (NUT601M4XM5)
- Te-Co Coupling Nuts