Shop All Coupling Nuts
Te-Co
Coupling Nut, M16, Steel, Black Oxide, 40 mm Lg, 27 mm Hex Wd
Mfr # 61505
Zoro # G1710742
product price: $8.79
/ea
Sold in multiples of 5 for $43.95
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Overall Length 40 mm
- Hex Width 27 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 61505
- Zoro # G1710742
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | M16 |
Overall Length | 40 mm |
Hex Width | 27 mm |
Nut Height | 40.00 mm |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Metric |
Thread Direction | Right Hand |
Description
Coupling Extension Nut,M16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 525 PK (09169)
- RECOIL Helical Insert, M12-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (27123)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Polished, 3 PK (33426)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/16in.dia., PK25 (U39080.043.0100)
- TE-CO Coupling Nut, M8-1.25, Steel, Black Oxide, 19 mm Lg, 14 mm Hex Wd (61502)
- TE-CO Coupling Nut, M24-3.00, Steel, Black Oxide, 64 mm Lg, 38 mm Hex Wd (61507)
- TE-CO Coupling Nut, 1"-8, Steel, Grade 5, Black Oxide, 2-1/2 in Lg, 1-5/8 in Hex Wd (41509)
- TE-CO Coupling Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 1-1/4 in Lg, 7/8 in Hex Wd (41505)
- TE-CO Coupling Nut, 3/8"-16, Steel, Grade 5, Black Oxide, 1 in Lg, 11/16 in Hex Wd (41503)
- TE-CO Coupling Nut, 1/4"-20, Steel, Grade 5, Black Oxide, 5/8 in Lg, 1/2 in Hex Wd (41501)
- ZORO SELECT Coupling Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Lg, 3/8 in Hex Wd, 5 PK (250259BG)
- Te-Co Coupling Nuts