Shop All Coupling Nuts
Te-Co
Coupling Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 1-7/8 in Lg, 1-1/4 in Hex Wd
Mfr # 41507
Zoro # G3128045
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Overall Length 1-7/8 in
- Hex Width 1-1/4 in
- Standards RoHS Compliant with Excemption 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41507
- Zoro # G3128045
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 1-7/8 in |
Hex Width | 1-1/4 in |
Nut Height | 1.875 in |
Dimensional Standards | RoHS Compliant with Excemption 6 |
Width Across Flats | 1 1/4 in |
Length | 1 7/8 in |
Dia./Thread Size | 3/4"-10 |
Description
Coupling Nut, Material Grade/Class Grade 5, Material Steel, Finish Black Oxide, Thread Size 3/4 In.-10, Thread Style Fully Threaded, Hex Width 1 1/4 in, Overall Length 1 7/8 in, Dimensional Standards RoHS Compliant with Excemption 6, Material Quality Standards Grade 2, System of Measurement Inch, Thread Direction Right Hand, Color Black, Pack Size Small Pack, Rockwell Hardness 85-90 Rockwell on 15N Scale
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley R120 Rivet Pack Assortment, 120 Pack (R120)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38210.012.0062)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 9 ga (16HGSTPDBK)
- ZORO SELECT Washer Washer Assortments, M3x5 ISO7045, PK5000, Zinc Plated Finish (MI35EPP)
- TE-CO Coupling Nut, 1"-8, Steel, Grade 5, Black Oxide, 2-1/2 in Lg, 1-5/8 in Hex Wd (41509)
- TE-CO Coupling Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 1-1/4 in Lg, 7/8 in Hex Wd (41505)
- TE-CO Coupling Nut, 1/4"-20, Steel, Grade 5, Black Oxide, 5/8 in Lg, 1/2 in Hex Wd (41501)
- TE-CO Coupling Nut, M24-3.00, Steel, Black Oxide, 64 mm Lg, 38 mm Hex Wd (61507)
- TE-CO Coupling Nut, 3/8"-16, Steel, Grade 5, Black Oxide, 1 in Lg, 11/16 in Hex Wd (41503)
- TE-CO Coupling Nut, 5/8"-11, Steel, Grade 5, Black Oxide, 1-5/8 in Lg, 1-1/16 in Hex Wd (41506)
- MIDWEST FASTENER Coupling Nut, 3/8"-16, Steel, Zinc Plated, 1-3/4 in Lg, 50 PK (03638)
- Te-Co Coupling Nuts