Shop All Coupling Nuts
Te-Co
Coupling Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 1-1/4 in Lg, 7/8 in Hex Wd
Mfr # 41505
Zoro # G3455207
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Overall Length 1-1/4 in
- Hex Width 7/8 in
- Standards RoHS Compliant with Excemption 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 41505
- Zoro # G3455207
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1-1/4 in |
Hex Width | 7/8 in |
Nut Height | 1.250 in |
Dimensional Standards | RoHS Compliant with Excemption 6 |
Dia./Thread Size | 1/2"-13 |
Width Across Flats | 7/8 in |
Length | 1 1/4 in |
Description
Coupling Nut, Material Grade/Class Grade 5, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Thread Style Fully Threaded, Hex Width 7/8 in, Overall Length 1 1/4 in, Dimensional Standards RoHS Compliant with Excemption 6, Material Quality Standards Grade 2, System of Measurement Inch, Thread Direction Right Hand, Color Black, Pack Size Small Pack, Rockwell Hardness 85-90 Rockwell on 15N Scale
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10-32 SQUARE MS NUT ZINC (11NQ)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Round Head Slotted Drive, 25 PK (61313)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38400.043.0001)
- BUILDRIGHT Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 93 PK (08828)
- TE-CO Coupling Nut, 1/4"-20, Steel, Grade 5, Black Oxide, 5/8 in Lg, 1/2 in Hex Wd (41501)
- TE-CO Coupling Nut, 1"-8, Steel, Grade 5, Black Oxide, 2-1/2 in Lg, 1-5/8 in Hex Wd (41509)
- TE-CO Coupling Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 1-7/8 in Lg, 1-1/4 in Hex Wd (41507)
- TE-CO Coupling Nut, M8-1.25, Steel, Black Oxide, 19 mm Lg, 14 mm Hex Wd (61502)
- TE-CO Coupling Nut, 5/8"-11, Steel, Grade 5, Black Oxide, 1-5/8 in Lg, 1-1/16 in Hex Wd (41506)
- TE-CO Coupling Nut, M24-3.00, Steel, Black Oxide, 64 mm Lg, 38 mm Hex Wd (61507)
- ZORO SELECT Coupling Nut, 1-1/2"-6, Steel, Grade 2H, Black Oxide, 3-1/2 in Lg, 2 3/8 in Hex Wd (205121BG)
- Te-Co Coupling Nuts