Shop All Clamping Kits
Te-Co
Clamping Kit, Super, 9/16, 1 In, 51 Pcs
Mfr # 20205
Zoro # G1589725
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super
- Includes (24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner
- Number of Pieces 51
- Application Workholding During Machining
- For Use With 1/2"-13 Stud Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 20205
- Zoro # G1589725
- Country of Origin United States
- Category Clamping Kits
Dimensions
Slot Size | 9/16 in |
Details
Item | Clamping Kit |
Type | Super |
Includes | (24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner |
Number of Pieces | 51 |
Application | Workholding During Machining |
For Use With | 1/2"-13 Stud Size |
T-Slots | 9/16 |
Description
Clamping Kit, Super Machinist, Number of Pieces 51, Slot Size 9/16 in, For Use With 1/2 In.-13 Stud Size, Includes (24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner, Application Workholding During Machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Scraper, Stiff, 5", Carbon Steel (FC520)
- KRAFT TOOL Inside Blue Steel Cove, 6" x 4" x 3" 1"R (CF515PF)
- DYNAMIC Tools #1 Phillips® Screwdriver, Comfort Grip Handle (D062101)
- TEKTON 3/4 Inch Drive x 23 mm Deep 6-Point Socket (SHD33123)
- TE-CO Promo Clamp Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402PL)
- TE-CO Metric Cmm Clamp Kit M8 (12205)
- TE-CO Clamping Kit, 11/16, 5/8-11 Stud, 52 Pcs (20415)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 3-7/8, 7/8, 1/2 (33824)
- TE-CO Clamping Kit, 9/16, 1/2-13 Stud, 52 Pcs (20401)
- TE-CO Serrated End Clamp, 1-1/2 In, 6 In, 1 In (30511)
- HHIP 1" 7/8-9 T-Slot Nut (3900-1210)
- Te-Co Machining Clamps & Accessories