Shop All Clamping Kits
Te-Co
Clamping Kit, Super, 5/8, 1 In, 51 Pcs
Mfr # 20206
Zoro # G3503053
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super
- Number of Pieces 51
- For Use With 1/2"-13 Stud Size
- Application Workholding During Machining
- T-Slots 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 20206
- Zoro # G3503053
- Country of Origin United States
- Category Clamping Kits
Dimensions
Slot Size | 5/8 in |
Details
Item | Clamping Kit |
Type | Super |
Number of Pieces | 51 |
For Use With | 1/2"-13 Stud Size |
Application | Workholding During Machining |
T-Slots | 5/8 |
Includes | (24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner |
Description
Clamping Kit, Super Machinist, Number of Pieces 51, Slot Size 5/8 in, For Use With 1/2 In.-13 Stud Size, Includes (24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner, Application Workholding During Machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Triangle Sanding Sheet, 120Grit, PK5 (63717085045)
- BON TOOL Walking Rub Brick (82-823)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 1 13/16 in L (53YV83)
- ZORO SELECT Head Set, 8-32, 1.50in, SSG-801 (HS-0832)
- TE-CO Clamping Kit, 3/4, 5/8-11 Stud, 52 Pcs (20416)
- TE-CO Tapped End Clamp Cnc Fixturing Kit 3/4 X 5/8-11 (20124)
- TE-CO 1/4 Plastic Clamp Kit (12110)
- TE-CO Clamping Kit, 11/16, 5/8-11 Stud, 52 Pcs (20415)
- TE-CO Serrated End Clamp, 1-1/8 In, 2-1/2 In (30504)
- TE-CO Edge Clamp, Low, 1-1/2, 3-7/8, 7/8, 1/2 (33823)
- HHIP Horizontal Long U-Bar Flanged Base Toggle Clamp 500 lbs Capacity (3900-0369)
- Te-Co Clamping Kits