Shop All Clamping Kits
Te-Co
Clamping Kit, Super, 5/8, 1-1/2 In, 51 Pcs
Mfr # 20212
Zoro # G0610897
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super
- Application Workholding During Machining
- Includes (24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner
- T-Slots 5/8
- For Use With 1/2"-13 Stud Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 20212
- Zoro # G0610897
- Country of Origin United States
- Category Clamping Kits
Dimensions
Slot Size | 5/8 in |
Details
Item | Clamping Kit |
Type | Super |
Application | Workholding During Machining |
Includes | (24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner |
T-Slots | 5/8 |
For Use With | 1/2"-13 Stud Size |
Number of Pieces | 51 |
Description
Clamping Kit, Super Machinist, Number of Pieces 51, Slot Size 5/8 in, For Use With 1/2 In.-13 Stud Size, Includes (24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner, Application Workholding During Machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, Rect, Steel, 2.00 In, ASME 0 (611202-531)
- CRESCENT POCKET DRVR SLOT 1/8""X2"" (CS182)
- MILWAUKEE TOOL 12" Classic Tinner (48-22-4002)
- JET Pneumatic Stroke Riveting Hammer, 1-5/8In (JAT-900)
- TE-CO Serrated End Clamp, 1-3/4 In, 1-1/8 In (30512)
- TE-CO Plain Clamp, 2 In, 6 In, 1-1/4 In (30413)
- TE-CO Serrated End Clamp, 1-1/4 In, 6 In, 7/8 In (30506)
- TE-CO Plain Clamp, 1-3/4 In, 8 In, 1-1/8 In (30412)
- TE-CO Plain Clamp, 1-1/12 In, 6 In, 1 In (30411)
- TE-CO Edge Clamp, Low, 1-1/2, 5-5/16, 7/8, 1/2 (33825)
- HHIP 5/16-18 Flanged Nut (3900-1221)
- Te-Co Clamping Kits