Shop All Clamping Kits
Te-Co
Clamping Kit, Super, 3/4, 1 In, 51 Pcs
Mfr # 20209
Zoro # G2491413
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super
- Number of Pieces 51
- Application Workholding During Machining
- Includes (24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner
- T-Slots 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 20209
- Zoro # G2491413
- Country of Origin United States
- Category Clamping Kits
Dimensions
Slot Size | 3/4 in |
Details
Item | Clamping Kit |
Type | Super |
Number of Pieces | 51 |
Application | Workholding During Machining |
Includes | (24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner |
T-Slots | 3/4 |
For Use With | 5/8"-11 Stud Size |
Description
Clamping Kit, Super Machinist, Number of Pieces 51, Slot Size 3/4 in, For Use With 5/8 In.-11 Stud Size, Includes (24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner, Application Workholding During Machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 5/8 in Size, Standard Socket, black oxide (68106)
- TEKTON 3/8 Inch Drive x 3/8 Inch Long Slotted Bit Socket (SHB10404)
- MILWAUKEE TOOL 7/8 in. SAE Ratcheting Combination Wrench (45-96-9228)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34164)
- TE-CO Plain Clamp, 1-1/8 In, 2-1/2 In, 1/2 In (30404)
- TE-CO Tapped End Clamp, 1, 3-1/4, 1/2 (30906)
- TE-CO Serrated End Clamp, 1-1/8 In, 2-1/2 In (30504)
- TE-CO Clamping Kit, Super, 1/2, 1 In, 51 Pcs (20203)
- TE-CO Plain Clamp, 1-1/12 In, 6 In, 1 In (30411)
- TE-CO Plain Clamp, 1-1/2 In, 4 In, 3/4 In (30408)
- HHIP Latch Type Toggle Clamp With 380 lbs Holding Capacity (3900-0408)
- Te-Co Machining Clamps & Accessories