Shop All Clamping Kits
Te-Co
Clamping Kit, Super, 13/16, 1-1/2 In, 51 Pcs
Mfr # 20217
Zoro # G0285914
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super
- Includes (24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner
- Number of Pieces 51
- For Use With 3/4"-10 Stud Size
- T-Slots 13/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 20217
- Zoro # G0285914
- Country of Origin United States
- Category Clamping Kits
Dimensions
Slot Size | 13/16 in |
T-Slot Size | 13/16 in |
Stud Thread Size | 3/4"-10 |
Step Block Width | 1 1/2 in |
Details
Item | Machine Clamping Kit |
Type | Super |
Includes | (24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner |
Number of Pieces | 51 |
For Use With | 3/4"-10 Stud Size |
T-Slots | 13/16 |
Application | Workholding During Machining |
Number of Flange Nuts | 4 |
Number of T-Slot Nuts | 4 |
Includes Studs | (4) 3 in, (4) 4 in, (4) 5 in, (4) 6 in, (4) 7 in, (4) 8 in |
Other Included Components | Wood Stand, Metal Tray, T-Slot Cleaner |
Number of Step Blocks | 6 |
Number of Coupling Nuts | 4 |
Number of Step Clamps | 6 |
Description
Machine Clamping Kit, Super Machinist, Number of Pieces 51, Slot Size 13/16 in, For Use With 3/4 In.-10 Stud Size, Includes (24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner, Application Workholding During Machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 22 Blade Go No Go Feeler Gauge, W80524 (W80524)
- GEDORE Combination Wrench, 4.5mm (7 4,5)
- RIDGID Screws, PK5 (33785)
- SUNEX 1/2" Drive Spndl Nut Imp Sck Set, 8 pcs (2835)
- TE-CO Plain Clamp, 1-1/8 In, 2-1/2 In, 1/2 In (30404)
- TE-CO Clamping Kit, Super, 7/8, 1-1/2 In, 51 Pcs (20218)
- TE-CO Clamping Kit, 11/16, 5/8-11 Stud, 52 Pcs (20415)
- TE-CO Tapped End Clamp Cnc Fixturing Kit 3/4 X 5/8-11 (20124)
- TE-CO Plain Clamp, 2 In, 6 In, 1-1/4 In (30413)
- TE-CO Clamping Kit, Super, 5/8, 1 In, 51 Pcs (20206)
- STM 1213 X 1116 Machinist Clamping Kit (333538)
- Te-Co Machining Clamps & Accessories