Shop All Clamping Kits
Te-Co
Clamping Kit, Super, 11/16, 1 In, 51 Pcs
Mfr # 20208
Zoro # G0660834
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super
- T-Slots 11/16
- For Use With 5/8"-11 Stud Size
- Application Workholding During Machining
- Number of Pieces 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 20208
- Zoro # G0660834
- Country of Origin United States
- Category Clamping Kits
Dimensions
Slot Size | 11/16 in |
Details
Item | Clamping Kit |
Type | Super |
T-Slots | 11/16 |
For Use With | 5/8"-11 Stud Size |
Application | Workholding During Machining |
Number of Pieces | 51 |
Includes | (24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner |
Description
Clamping Kit, Super Machinist, Number of Pieces 51, Slot Size 11/16 in, For Use With 5/8 In.-11 Stud Size, Includes (24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner, Application Workholding During Machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Circular Saw Blade 7-1/4" 24T C.T, PK3 (B-61656-3)
- WESTWARD Screw Driver (318-2199)
- GEARWRENCH 38 Drive 120XP Stubby Flex Head Teardrop Ratchet 5 (KDT81212P)
- IRWIN Tap (1560ZR)
- TE-CO Serrated End Clamp, 1-1/2 In, 6 In, 1 In (30511)
- TE-CO Plain Clamp, 1-1/8 In, 2-1/2 In, 1/2 In (30404)
- TE-CO Plain Clamp, 2 In, 8 In, 1-3/8 In (30414)
- TE-CO Serrated End Clamp, 1 In, 2-1/2 In, 1/2 In (30501)
- TE-CO Plain Clamp, 1-1/12 In, 6 In, 1 In (30411)
- TE-CO Serrated End Clamp, 1-1/4 In, 4 In, 3/4 In (30505)
- HHIP 1/2-13 X 7" Long Alloy Steel Stud (3436-3524)
- Te-Co Clamping Kits