Shop All Clamping Kits
Te-Co
Clamping Kit, Super, 11/16, 1-1/2 In, 51 Pcs
Mfr # 20214
Zoro # G1943347
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super
- For Use With 5/8"-11 Stud Size
- T-Slots 11/16
- Includes (24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner
- Application Workholding During Machining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 20214
- Zoro # G1943347
- Country of Origin United States
- Category Clamping Kits
Dimensions
Slot Size | 11/16 in |
Details
Item | Clamping Kit |
Type | Super |
For Use With | 5/8"-11 Stud Size |
T-Slots | 11/16 |
Includes | (24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner |
Application | Workholding During Machining |
Number of Pieces | 51 |
Description
Clamping Kit, Super Machinist, Number of Pieces 51, Slot Size 11/16 in, For Use With 5/8 In.-11 Stud Size, Includes (24) Studs: (4) Each of English Kits:3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long;(4) Coupling Nuts;(4) Flange Nuts;(4) T-Slot Nuts;(6) Serrated End Clamps;(6) Step Blocks;Holder with Wooden Base and Metal Tray;T-Slot Cleaner, Application Workholding During Machining
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-8 HSS Plug Tap and 7/8" HSS 1/2" Shank Drill Bit (POU1-8)
- FLUKE 8 in Diagonal Cutter High Leverage, Steel (INDC8)
- KESON 35 ft Tape Measures, 1 3/16 in Blade (PG1835WIDEV)
- MIDWEST FASTENER 1/4" x 2" 5/32" Hex Socket Power Bits 3PK (72427)
- TE-CO Clamping Kit, Super, 7/8, 1-1/2 In, 51 Pcs (20218)
- TE-CO Serrated End Clamp, 1-1/8 In, 2-1/2 In (30504)
- TE-CO Promo Clamp Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402PL)
- TE-CO Metric Cmm Clamp Kit M8 (12205)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 5-5/16, 7/8, 1/2 (33826)
- TE-CO Edge Clamp, Low, 1-1/4, 2-5/16, 5/8, 3/8 (33801)
- HHIP 5/16-18 X 4" Long Alloy Steel Stud (3436-3292)
- Te-Co Clamping Kits