Shop All Clamping Kits
Te-Co
Clamping Kit, 5/8, 1/2-13 Stud, 52 Pcs
Mfr # 20402
Zoro # G1337296
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machinist
- T-Slots 5/8
- Application Workholding During Machining
- Number of Pieces 54
- Includes (24) Studs: (4) Each of English Kits 3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long, (4) Coupling Nuts, (6) Flange Nuts, (6) Serrated End Clamps, (6) Step Blocks, (6) T-Slot Nuts, Holder, T-Slot Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 20402
- Zoro # G1337296
- Country of Origin United States
- Category Clamping Kits
Dimensions
Slot Size | 5/8 in |
Details
Item | Clamping Kit |
Type | Machinist |
T-Slots | 5/8 |
Application | Workholding During Machining |
Number of Pieces | 54 |
Includes | (24) Studs: (4) Each of English Kits 3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long, (4) Coupling Nuts, (6) Flange Nuts, (6) Serrated End Clamps, (6) Step Blocks, (6) T-Slot Nuts, Holder, T-Slot Cleaner |
For Use With | 1/2"-13 Stud Size |
Description
Clamping Kit, Machinist, Number of Pieces 54, Slot Size 5/8 in, For Use With 1/2 In.-13 Stud Size, Includes (24) Studs: (4) Each of English Kits 3 in, 4 in, 5 in, 6 in, 7 in and 8 in Long, (4) Coupling Nuts, (6) Flange Nuts, (6) Serrated End Clamps, (6) Step Blocks, (6) T-Slot Nuts, Holder, T-Slot Cleaner, Application Workholding During Machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Spanner Wrench Adjustable Pin Black Ind (9644)
- DRILL AMERICA 1/4"-1/2"x18" 5Pc. HSS Extra Long Drill Bit Set Plastic Case Pouch (POUDWDDL18)
- QUALTECH Extension Socket, 3 Inside Morse Taper, 2 Outside Morse Taper (DEWES3-2)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 74 In. (H6)
- TE-CO Edge Clamp, Low, 1-1/4, 2-5/16, 5/8, 3/8 (33801)
- TE-CO Edge Clamp, Low, 1-1/2, 3-7/8, 7/8, 1/2 (33823)
- TE-CO Plain Clamp, 1-1/12 In, 6 In, 1 In (30411)
- TE-CO Metric Cmm Clamp Kit M8 (12205)
- TE-CO Tapped End Clamp, 1, 3-1/4, 1/2 (30906)
- TE-CO Serrated End Clamp, 1 In, 4 In, 5/8 In (30502)
- HHIP 7/8-9 Flanged Nut (3900-1227)
- Te-Co Machining Clamps & Accessories