Shop All Clamping Kit Accessories
Te-Co
Clamp Support, 3 Pcs, 1/2 In
Mfr # 50804
Zoro # G2595731
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- For Use With 1/2 in Clamping Stud
- Includes Shafter Collar, Spring, Washer
- Finish - Machining Black Oxide
- Accessory Type Clamp Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 50804
- Zoro # G2595731
- Country of Origin United States
- Category Clamping Kit Accessories
Details
Item | Clamp Support |
Number of Pieces | 3 |
For Use With | 1/2 in Clamping Stud |
Includes | Shafter Collar, Spring, Washer |
Finish - Machining | Black Oxide |
Accessory Type | Clamp Support |
Description
Clamp Support, For Use With 1/2 in Clamping Stud, Number of Pieces 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/4-16, NITRO SPIRAL POINT TAPS - 2100N (21N148FP)
- WIDIA End Mill, 0.2500 in. Milling Dia., 5A02 (5A0207002C)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 7/16" (1214SC)
- COOL KITCHEN 0.5 in. Square Drive Male & Female Protectors Set for Socket Extensions (CO3656238)
- TE-CO Forged U Clamp, 10 in. (33923)
- TE-CO T-Nu/Stud Kit, Use W/ 9/16, 38 Pcs (20605)
- TE-CO Step Block Kit, Stl, 1" Thick Blocks (20801)
- TE-CO Step Block, 1 1/2 In, 2 1/2 to 6 In (40106)
- TE-CO T-Nu/Stud Kit, Use W/ 11/16, 5/8-11, 38 Pcs (20608)
- TE-CO Step Block, 1 1/2 In, 1 3/4 to 4 In (40105)
- HHIP 58 Piece Clamping Kit 3/4" T-Slot With 5/8-11 Studs (3900-0003)
- Te-Co Clamping Kit Accessories