Shop All Clamping Parts
Te-Co
Clamp Support, 3 Pcs, 1 In
Mfr # 50808
Zoro # G1236636
product price: $10.69
/ea
Sold in multiples of 2 for $21.38
$21.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 1" Clamping Stud
- Includes Washer, Spring, Shafter Collar
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 50808
- Zoro # G1236636
- Country of Origin United States
- Category Clamping Parts
Details
For Use With | 1" Clamping Stud |
Includes | Washer, Spring, Shafter Collar |
Number of Pieces | 3 |
Item | Clamp Support |
Description
Clamp Support, -, Number of Pieces 3, For Use With 1 In. Clamping Stud, Includes Washer, Spring, Shafter Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 7/8 (53556)
- WESTWARD Brick Trowel, Philadelphia, 11 x 5-1/2 In (13P516)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 1.57" Steel External Thread, 3.62" Handle Diameter (TH-3085)
- PROSKIT Screwdriver, Phillips Head, #2 x 4 (800-006)
- POWERWELD Replacement F-Clamp Swivel Nut (F-3101)
- PONY Spring Clamp, 2 in Clamping, Steel, Zinc, Orange (3202-HT)
- KIPP Push-Pull Clamp, Heavy Version F2=25000, Steel Phosphated, Comp: Plastic Comp: Blue, 197 MM Base (K0087.2500)
- KIPP Clamping Plate For Quarter-Turn Clamp Loc, Form:B Countersunk, D=5, Stainless Steel Bright (K1062.1501)
- RIDGID Screw For Tubing Cutters (32930) (34345)
- RIDGID Adapter, 1/4 In Double Lap (31602)
- WILTON Nut For Stock No. 63250 - 63251 (1701700)
- Te-Co Hand Tool Parts