Te-Co

Blank Hand Knob, Alum, 3/4"


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Base Dia. (In.) 1.25
  • Diameter 3"
  • Length 1-3/4"
  • Material Aluminum
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Te-Co
  • MFR # 43327
  • Zoro # G1707723
  • Country of Origin United States
  • Category Knobs

Dimensions

Base Dia. (In.) 1.25
Diameter 3"
Length 1-3/4"

Details

Material Aluminum
Item T-Slot Bolt,4140 Steel,1/2" x 5"

Description

T-Slot Bolt,4140 Steel,1/2 In. x 5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.