Shop All Detent, Lock, Pop And Plunger Pins
Te-Co
Ball Plunger, PK 10
Mfr # 69305X01
Zoro # G403527958
product price: $98.29
/pk 10, $9.83/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8x1.25
- Plunger Dia. 5.00 mm
- With Locking Plunger No
- Retractable No
- Plunger Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 69305X01
- Zoro # G403527958
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Thread Size | M8x1.25 |
Plunger Dia. | 5.00 mm |
Ring Dia. | No |
Plunger Width | 3.00 mm |
Body Length | 18.00 mm |
Overall Length | 19.50 mm |
Description
Ball Plunger, Thread Size M8x1.25, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 5.00 mm, Plunger Projection 1.50 mm, With Locking Plunger No, Body Length 18.00 mm, Final Nose Force 30 N, Initial Nose Force 15 N, Overall Length 19.50 mm, Plunger Width 3.00 mm, Ring Dia. No, Thread Pitch 1.25 mm, With Flange No, Body Finish Black Oxide, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Super Duty Reciprocating Air Saw, CP7901 (CP7901)
- DRILL AMERICA 1-1/16"-18 Carbon Steel Hex Die (DWTSH1-1/16-18)
- IRWIN BIT DRILL13/16""1/2SHANK (91152)
- GREY PNEUMATIC Extension 3/8" Dr, 12" L, 1 Pieces (1152E)
- TE-CO Ball Plunger, PK 10 (69206X01)
- TE-CO Knrld Knob Plgr SS No Lock M12X1.75, PK2 (64604)
- TE-CO Ball Plunger, PK 10 (69225X01)
- TE-CO Posi Hex Plgr, Stl, 5/16"-18, PK5 (57014)
- TE-CO Ball Plunger, PK 10 (69011X01)
- TE-CO Posi Hex Plgr, 3/8"-16, Del Nose, PK5 (57091)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-141)
- Te-Co Detent, Lock, Pop And Plunger Pins