Shop All Detent, Lock, Pop And Plunger Pins
Te-Co
Ball Plunger, PK 10
Mfr # 69303X01
Zoro # G003527969
product price: $90.25
/pk 10, $9.03/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Dia. 3.00 mm
- Thread Size M5x0.80
- Overall Length 14.90 mm
- With Flange No
- Body Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 69303X01
- Zoro # G003527969
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Plunger Dia. | 3.00 mm |
Thread Size | M5x0.80 |
Overall Length | 14.90 mm |
Plunger Width | 2.00 mm |
Body Length | 14.00 mm |
Ring Dia. | No |
Description
Ball Plunger, Thread Size M5x0.80, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3.00 mm, Plunger Projection 0.90 mm, With Locking Plunger No, Body Length 14.00 mm, Final Nose Force 11 N, Initial Nose Force 6 N, Overall Length 14.90 mm, Plunger Width 2.00 mm, Ring Dia. No, Thread Pitch 0.80 mm, With Flange No, Body Finish Black Oxide, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Locoloc® Oval and Stop Sleeve Gauge, 7/32-5/16 (GA-2P)
- V-8 TOOLS Tubing Bender/Plier Set, Pouch, 3 pcs. (8689)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Blue, 19 in W x 11 in D x 6 in H (T1050 P1 BLU)
- SPYDER Hole Saw, Bi-Metal, 6-5/8In (600113CF)
- TE-CO Knrld Knob Plgr SS No Lock M12X1.75, PK2 (64604)
- TE-CO Ball Plunger, PK 10 (69204X01)
- TE-CO Ball Plunger, PK 10 (69205X01)
- TE-CO Ball Plunger, PK 10 (69206X01)
- TE-CO Posi Hex Plgr, 3/8"-16, Del Nose, PK5 (57091)
- TE-CO Posi Hex Plgr, Stl, 5/16"-18, PK5 (57014)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.81 In, 1/2-13, 0.38 (GP8C--SK4----21)
- Te-Co Detent, Lock, Pop And Plunger Pins