Shop All Detent, Lock, Pop And Plunger Pins
Te-Co
Ball Plunger, PK 10
Mfr # 69226X01
Zoro # G303528031
product price: $58.15
/pk 10, $5.81/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Dia. 6.00 mm
- Thread Size M10x1.50
- Body Material Steel
- Thread Pitch 1.50 mm
- With Flange No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 69226X01
- Zoro # G303528031
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Plunger Dia. | 6.00 mm |
Thread Size | M10x1.50 |
Body Length | 23.00 mm |
Overall Length | 25.00 mm |
Ring Dia. | No |
Plunger Width | 4.00 mm |
Description
Ball Plunger, Thread Size M10x1.50, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 6.00 mm, Plunger Projection 2.00 mm, With Locking Plunger No, Body Length 23.00 mm, Final Nose Force 100 N, Initial Nose Force 66 N, Overall Length 25.00 mm, Plunger Width 4.00 mm, Ring Dia. No, Thread Pitch 1.50 mm, With Flange No, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 1224860A Arbor (1772950)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T30, 1-1/4", PK5 (480-TX-30X-5PK)
- RAMSET DRIVE PINS 1-1/2""L (00804)
- SATA Drive Micrometer 1/4in Torque Wrench 4-2 (ST96231)
- TE-CO Ball Plunger, PK 10 (69011X01)
- TE-CO Ball Plunger, PK 10 (69225X01)
- TE-CO Ball Plunger, PK 10 (69204X01)
- TE-CO Posi Hex Plgr, 3/8"-16, Del Nose, PK5 (57091)
- TE-CO Stl Stby L Hand Plgr Non Lk 5/8"-11, PK2 (54363)
- TE-CO SS Knld Knob Plgr, No Lck, 1/2"-13, PK2 (54504)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 3/8-24, Form: B, With Locknut (K0637.10506AL)
- Te-Co Detent, Lock, Pop And Plunger Pins