Shop All Spring Plungers
Te-Co
Ball Plunger, PK 10
Mfr # 69224X01
Zoro # G603529141
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6x1.00
- Plunger Dia. 3.50 mm
- Ball Material Steel
- Final Nose Force 40 N
- Ring Dia. No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # 69224X01
- Zoro # G603529141
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M6x1.00 |
Plunger Dia. | 3.50 mm |
Ring Dia. | No |
Body Length | 15.00 mm |
Plunger Width | 2.50 mm |
Overall Length | 16.00 mm |
Description
Ball Plunger, Thread Size M6x1.00, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 3.50 mm, Plunger Projection 1.00 mm, With Locking Plunger No, Body Length 15.00 mm, Final Nose Force 40 N, Initial Nose Force 28 N, Overall Length 16.00 mm, Plunger Width 2.50 mm, Ring Dia. No, Thread Pitch 1.00 mm, With Flange No, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Nut Driver, SAE, 3/16in, 2-7/16in (26547)
- INGERSOLL-RAND Angle Grinder Kit, 1/4 in NPT Female Air Inlet, Medium Duty, 15,000 RPM, 0.2 hp (3103KA)
- VESSEL BALL GRIP Insulated Screwdriver No.200 + (200P3150)
- WRIGHT TOOL 1/2" Drive Metric, 12 pcs (460)
- TE-CO Plunger, Ball W/Out Lock, #5-40, 1/4, PK5 (52822X)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53505)
- TE-CO Plunger, Spring, SS, 1/2-13, 3/4, PK5 (53506)
- TE-CO Plunger, Spring, SS, 3/8-16, 1-1/8, PK5 (53209)
- TE-CO Plunger, Ball, SS, 1/4-20, 17/32, PK5 (52908)
- TE-CO Plunger, Ball W/Out Lock, #8-32, 11/32, PK5 (52923X)
- TE-CO Plunger, Ball, SS, #4-48, 3/16, PK5 (52901)
- Te-Co Spring Plungers