Shop All Detent, Lock, Pop And Plunger Pins
Te-Co
Ball Plunger, PK 10
Mfr # 69206X01
Zoro # G503527995
product price: $57.79
/pk 10, $5.78/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Dia. 6.00 mm
- Thread Size M10x1.50
- Retractable No
- Ring Dia. No
- Final Nose Force 35 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 69206X01
- Zoro # G503527995
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Plunger Dia. | 6.00 mm |
Thread Size | M10x1.50 |
Ring Dia. | No |
Overall Length | 25.00 mm |
Body Length | 23.00 mm |
Details
Item | Ball Plunger |
Retractable | No |
Final Nose Force | 35 N |
Body Finish | Black Oxide |
Thread Pitch | 1.50 mm |
Initial Nose Force | 20 N |
Thread | Fully Threaded |
With Flange | No |
Nose Shape | Ball |
Plunger Material | Steel |
With Locking Plunger | No |
Plunger Projection | 2.00 mm |
Body Material | Steel |
Thread-Locking Element Included | No |
Ball Material | Steel |
Nose Construction Builder | 69206X01 TE-CO |
System of Measurement | Metric |
Body Construction | Black Oxide-Coated Steel |
Plunger Construction Builder | Steel |
Description
Ball Plunger, Thread Size M10x1.50, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 6.00 mm, Plunger Projection 2.00 mm, With Locking Plunger No, Body Length 23.00 mm, Final Nose Force 35 N, Initial Nose Force 20 N, Overall Length 25.00 mm, Ring Dia. No, Thread Pitch 1.50 mm, With Flange No, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L2012FT)
- KLEIN TOOLS 2-Inch Utility Bucket S-Hook (BC311)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1 5/8-12 UNJ (MS33649-20S)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1 in, 13 Pc (86017)
- TE-CO Knrld Knob Plgr SS No Lock M12X1.75, PK2 (64604)
- TE-CO Ball Plunger, PK 10 (69205X01)
- TE-CO Posi Hex Plgr, Stl, 5/16"-18, PK5 (57014)
- TE-CO Ball Plunger, PK 10 (69225X01)
- TE-CO SS Knld Knob Plgr, No Lck, 1/2"-13, PK2 (54504)
- TE-CO Ball Plunger, PK 10 (69011X01)
- J.W. WINCO GN612-8-M16X1.5-A-NI Indexing Plunger (612-8-M16X1.5-A-NI)
- Te-Co Detent, Lock, Pop And Plunger Pins