Shop All Detent, Lock, Pop And Plunger Pins
Te-Co
Ball Plunger, PK 10
Mfr # 69205X01
Zoro # G203528001
product price: $52.85
/pk 10, $5.29/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Dia. 5.00 mm
- Thread Size M8x1.25
- Thread Fully Threaded
- Overall Length 19.50 mm
- Thread Pitch 1.25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 69205X01
- Zoro # G203528001
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Plunger Dia. | 5.00 mm |
Thread Size | M8x1.25 |
Overall Length | 19.50 mm |
Ring Dia. | No |
Body Length | 18.00 mm |
Details
Item | Ball Plunger |
Thread | Fully Threaded |
Thread Pitch | 1.25 mm |
Body Material | Steel |
Plunger Projection | 1.50 mm |
With Flange | No |
Plunger Material | Steel |
Retractable | No |
With Locking Plunger | No |
Initial Nose Force | 15 N |
Thread-Locking Element Included | No |
Body Finish | Black Oxide |
Final Nose Force | 30 N |
Nose Shape | Ball |
Plunger Construction Builder | Steel |
System of Measurement | Metric |
Nose Construction Builder | 69205X01 TE-CO |
Body Construction | Black Oxide-Coated Steel |
Ball Material | Steel |
Description
Ball Plunger, Thread Size M8x1.25, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 5.00 mm, Plunger Projection 1.50 mm, With Locking Plunger No, Body Length 18.00 mm, Final Nose Force 30 N, Initial Nose Force 15 N, Overall Length 19.50 mm, Ring Dia. No, Thread Pitch 1.25 mm, With Flange No, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Hole Enlarging Kit (09111)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 7 mm L.52 mm (02050007)
- BIG HORN Magnetic Dial Indicator Base Holder Lathe Mill Tool (19234)
- BOSCH Precision for Hardwood Jigsaw Blade, PK5 (T308BFP)
- TE-CO Posi Hex Plgr, 3/8"-16, Del Nose, PK5 (57091)
- TE-CO Ball Plunger, PK 10 (69204X01)
- TE-CO SS Knld Knob Plgr, No Lck, 1/2"-13, PK2 (54504)
- TE-CO Ball Plunger, PK 10 (69225X01)
- TE-CO Ball Plunger, PK 10 (69011X01)
- TE-CO Posi Hex Plgr, Stl, 5/16"-18, PK5 (57014)
- J.W. WINCO GN817-6-9-M12X1.5-CK-NI Indexing Plunger (817-6-9-M12X1.5-CK-NI)
- Te-Co Detent, Lock, Pop And Plunger Pins