Shop All Detent, Lock, Pop And Plunger Pins
Te-Co
Ball Plunger, PK 10
Mfr # 69204X01
Zoro # G403528009
product price: $45.55
/pk 10, $4.56/ea
$45.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plunger Dia. 3.50 mm
- Thread Size M6x1.00
- With Flange No
- Body Length 15.00 mm
- Thread-Locking Element Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 69204X01
- Zoro # G403528009
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Plunger Dia. | 3.50 mm |
Thread Size | M6x1.00 |
Body Length | 15.00 mm |
Ring Dia. | No |
Overall Length | 16.00 mm |
Details
Item | Ball Plunger |
With Flange | No |
Thread-Locking Element Included | No |
Plunger Material | Steel |
Body Finish | Black Oxide |
Initial Nose Force | 9 N |
Body Material | Steel |
Nose Shape | Ball |
Thread Pitch | 1.00 mm |
Retractable | No |
With Locking Plunger | No |
Thread | Fully Threaded |
Plunger Projection | 1.00 mm |
Final Nose Force | 13 N |
Body Construction | Black Oxide-Coated Steel |
System of Measurement | Metric |
Nose Construction Builder | 69204X01 TE-CO |
Plunger Construction Builder | Steel |
Ball Material | Steel |
Description
Ball Plunger, Thread Size M6x1.00, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 3.50 mm, Plunger Projection 1.00 mm, With Locking Plunger No, Body Length 15.00 mm, Final Nose Force 13 N, Initial Nose Force 9 N, Overall Length 16.00 mm, Ring Dia. No, Thread Pitch 1.00 mm, With Flange No, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #57 (44327)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 1" L, PK2 (ITPH3102)
- BIG HORN 6 Inch Marking Gauge (19255)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4515BRN-200)
- TE-CO Ball Plunger, PK 10 (69206X01)
- TE-CO SS Knld Knob Plgr, No Lck, 1/2"-13, PK2 (54504)
- TE-CO Stl Stby L Hand Plgr Non Lk 5/8"-11, PK2 (54363)
- TE-CO Posi Hex Plgr, Stl, 5/16"-18, PK5 (57014)
- TE-CO Knrld Knob Plgr SS No Lock M12X1.75, PK2 (64604)
- TE-CO Posi Hex Plgr, 3/8"-16, Del Nose, PK5 (57091)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7127)
- Te-Co Detent, Lock, Pop And Plunger Pins