Shop All Detent, Lock, Pop And Plunger Pins
Te-Co
Ball Plunger, PK 10
Mfr # 69202X01
Zoro # G003528027
product price: $36.15
/pk 10, $3.61/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Dia. 2.50 mm
- Thread Size M4x0.70
- Body Material Steel
- With Flange No
- Final Nose Force 10 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 69202X01
- Zoro # G003528027
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Plunger Dia. | 2.50 mm |
Thread Size | M4x0.70 |
Body Length | 10.00 mm |
Ring Dia. | No |
Overall Length | 10.80 mm |
Details
Item | Ball Plunger |
Body Material | Steel |
With Flange | No |
Final Nose Force | 10 N |
Nose Shape | Ball |
Initial Nose Force | 4 N |
Body Finish | Black Oxide |
Thread Pitch | 0.70 mm |
Plunger Material | Steel |
Thread-Locking Element Included | No |
With Locking Plunger | No |
Thread | Fully Threaded |
Retractable | No |
Plunger Projection | 0.80 mm |
System of Measurement | Metric |
Body Construction | Black Oxide-Coated Steel |
Ball Material | Steel |
Plunger Construction Builder | Steel |
Nose Construction Builder | 69202X01 TE-CO |
Description
Ball Plunger, Thread Size M4x0.70, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 2.50 mm, Plunger Projection 0.80 mm, With Locking Plunger No, Body Length 10.00 mm, Final Nose Force 10 N, Initial Nose Force 4 N, Overall Length 10.80 mm, Ring Dia. No, Thread Pitch 0.70 mm, With Flange No, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel, 7/8 In. x 12 In. (J86A3/4X12S2)
- WESTWARD Comb. Wrench, 1-13/16", SAE, Black Oxide (54RZ43)
- ASSOCIATED CHARGER, 61224V 706530A, AGM, 280 AMP CRANKING (ASO6006AGM)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.156in (111215600)
- TE-CO Knrld Knob Plgr SS No Lock M12X1.75, PK2 (64604)
- TE-CO Posi Hex Plgr, Stl, 5/16"-18, PK5 (57014)
- TE-CO Ball Plunger, PK 10 (69206X01)
- TE-CO SS Knld Knob Plgr, No Lck, 1/2"-13, PK2 (54504)
- TE-CO Ball Plunger, PK 10 (69205X01)
- TE-CO Ball Plunger, PK 10 (69011X01)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-122)
- Te-Co Detent, Lock, Pop And Plunger Pins