Shop All Detent, Lock, Pop And Plunger Pins
Te-Co
Ball Plunger, PK 10
Mfr # 69114X01
Zoro # G303528048
product price: $97.39
/pk 10, $9.74/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10x1.50
- Plunger Dia. 6.00 mm
- With Locking Plunger No
- Initial Nose Force 66 N
- Thread Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 69114X01
- Zoro # G303528048
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Thread Size | M10x1.50 |
Plunger Dia. | 6.00 mm |
Overall Length | 21.00 mm |
Body Length | 19.00 mm |
Ring Dia. | No |
Description
Ball Plunger, Thread Size M10x1.50, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 6.00 mm, Plunger Projection 2.00 mm, With Locking Plunger No, Body Length 19.00 mm, Final Nose Force 100 N, Initial Nose Force 66 N, Overall Length 21.00 mm, Ring Dia. No, Thread Pitch 1.50 mm, With Flange No, Application Screwdriver Installation, Body Finish Gold, Body Material Stainless Steel, Retractable No, Standards TCMAI, Thread Fully Threaded, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Round File, Machinists, 8 In L, Ergo Handle (1NFW4)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1013501)
- OSG HSS End Mill, 8.5mm9/16in.Cut L (5808600)
- TOOLPRO Rear Outer Left Leg for TP01830 (TPS5018LM)
- TE-CO Ball Plunger, PK 10 (69204X01)
- TE-CO SS Knld Knob Plgr, No Lck, 1/2"-13, PK2 (54504)
- TE-CO Ball Plunger, PK 10 (69225X01)
- TE-CO Ball Plunger, PK 10 (69011X01)
- TE-CO Posi Hex Plgr, 3/8"-16, Del Nose, PK5 (57091)
- TE-CO Ball Plunger, PK 10 (69206X01)
- J.W. WINCO Indexing Plunger Mini w/ Hidden Lock Lock-Out Zinc 5.0x18.0N Pressure M10x1 Thread 7x7mm Pin (100XRM8)
- Te-Co Detent, Lock, Pop And Plunger Pins