Shop All Spring Plungers
Te-Co
Ball Plunger, PK 10
Mfr # 69112X01
Zoro # G403529174
product price: $64.39
/pk 10, $6.44/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Material 440 Stainless Steel
- Plunger Dia. 3.00 mm
- Thread Size M5x0.8
- Standards TCMAI
- Ring Dia. No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 69112X01
- Zoro # G403529174
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Plunger Dia. | 3.00 mm |
Thread Size | M5x0.8 |
Ring Dia. | No |
Body Length | 12 mm |
Overall Length | 12.9 mm |
Body Diameter | 5 mm |
Thread Length | 12 mm |
Plunger Width | 3 mm |
Description
Ball Plunger, Thread Size M5x0.8, Thread Length 12 mm, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3.00 mm, Plunger Projection 0.9 mm, Mounting Type Slotted Drive, With Locking Plunger No, Body Length 12 mm, Final Nose Force 30 N, Flange Thickness Not Applicable, Initial Nose Force 19 N, Overall Length 12.9 mm, Plunger Width 3 mm, Ring Dia. No, Thread Pitch 0.8 mm, With Flange No, Handle Type Not Applicable, Application Screwdriver Installation, Body Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/2)
- WESTWARD 3/8" Drive Impact Socket Set, SAE, 10 pcs (4YP59)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE402N/DWA8951F)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- TE-CO Plunger, Ball, Steel, Zinc, 1/2-13, 3/4, PK5 (52815)
- TE-CO Plunger, Spring W/Out Lock, 3/4-10, PK2 (52210X)
- TE-CO Plunger, Press Fit, SS, 0.252, PK5 (53755)
- TE-CO Plunger, Ball, SS, 1/2-13, 3/4, PK5 (52917)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52807)
- TE-CO Plunger, Spring, SS, 1/2-13, 3/4, PK5 (53506)
- J.W. WINCO JW Winco GN717-5-M8-CK-NI Indexing Plunger (717-5-M8-CK-NI)
- Te-Co Spring Plungers