Shop All Detent, Lock, Pop And Plunger Pins
Te-Co
Ball Plunger, PK 10
Mfr # 69101X01
Zoro # G803528043
product price: $71.29
/pk 10, $7.13/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Dia. 1.50 mm
- Thread Size M3x0.50
- Application Screwdriver Installation
- Ring Dia. No
- Body Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 69101X01
- Zoro # G803528043
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Plunger Dia. | 1.50 mm |
Thread Size | M3x0.50 |
Ring Dia. | No |
Overall Length | 7.50 mm |
Body Length | 7.00 mm |
Description
Ball Plunger, Thread Size M3x0.50, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 1.50 mm, Plunger Projection 0.50 mm, With Locking Plunger No, Body Length 7.00 mm, Final Nose Force 3 N, Initial Nose Force 1.5 N, Overall Length 7.50 mm, Ring Dia. No, Thread Pitch 0.50 mm, With Flange No, Application Screwdriver Installation, Body Finish Black, Body Material Stainless Steel, Retractable No, Standards TCMAI, Thread Fully Threaded, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9/32" Thunderbolt Titanium Coated Drill Bit (48-89-2215)
- RIDGID Model 535 Power Threading Machine, 93287, Hammer Chuck, 1/2" - 2" NPT (535)
- BETA Set of 8 Colored Torx Keys with Ball end with Holder, T9-T40 (000971658)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 2" L, PK5 (ITSQ2205)
- TE-CO Posi Hex Plgr, 3/8"-16, Del Nose, PK5 (57091)
- TE-CO Ball Plunger, PK 10 (69225X01)
- TE-CO Ball Plunger, PK 10 (69206X01)
- TE-CO Ball Plunger, PK 10 (69204X01)
- TE-CO SS Knld Knob Plgr, No Lck, 1/2"-13, PK2 (54504)
- TE-CO Knrld Knob Plgr SS No Lock M12X1.75, PK2 (64604)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/4 X 2.0 Grip, SS (GL4X2000L----X0)
- Te-Co Detent, Lock, Pop And Plunger Pins