Shop All Detent, Lock, Pop And Plunger Pins
Te-Co
Ball Plunger, PK 10
Mfr # 69015X01
Zoro # G103528026
product price: $61.69
/pk 10, $6.17/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12x1.75
- Plunger Dia. 8.00 mm
- Body Finish Gold
- Ring Dia. No
- Thread-Locking Element Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 69015X01
- Zoro # G103528026
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Thread Size | M12x1.75 |
Plunger Dia. | 8.00 mm |
Ring Dia. | No |
Overall Length | 24.50 mm |
Body Length | 22.00 mm |
Description
Ball Plunger, Thread Size M12x1.75, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 8.00 mm, Plunger Projection 2.50 mm, With Locking Plunger No, Body Length 22.00 mm, Final Nose Force 120 N, Initial Nose Force 66 N, Overall Length 24.50 mm, Ring Dia. No, Thread Pitch 1.75 mm, With Flange No, Application Screwdriver Installation, Body Finish Gold, Body Material Steel, Retractable No, Standards TCMAI, Thread Fully Threaded, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Fromm, N5-4345 Battery (N5-4345 BATTERY)
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Plug, 3 Flutes (015301AS)
- GOLDBLATT INDUSTRIES Magnesium Hand Float (G06960)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X40)
- TE-CO Ball Plunger, PK 10 (69011X01)
- TE-CO Ball Plunger, PK 10 (69225X01)
- TE-CO Ball Plunger, PK 10 (69205X01)
- TE-CO Knrld Knob Plgr SS No Lock M12X1.75, PK2 (64604)
- TE-CO Ball Plunger, PK 10 (69204X01)
- TE-CO Ball Plunger, PK 10 (69206X01)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-135)
- Te-Co Detent, Lock, Pop And Plunger Pins