Shop All Detent, Lock, Pop And Plunger Pins
Te-Co
Ball Plunger, PK 10
Mfr # 69014X01
Zoro # G103528033
product price: $39.85
/pk 10, $3.99/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10x1.50
- Plunger Dia. 6.00 mm
- Body Material Steel
- Initial Nose Force 66 N
- Ring Dia. No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 69014X01
- Zoro # G103528033
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Thread Size | M10x1.50 |
Plunger Dia. | 6.00 mm |
Ring Dia. | No |
Body Length | 19.00 mm |
Overall Length | 21.00 mm |
Description
Ball Plunger, Thread Size M10x1.50, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 6.00 mm, Plunger Projection 2.00 mm, With Locking Plunger No, Body Length 19.00 mm, Final Nose Force 100 N, Initial Nose Force 66 N, Overall Length 21.00 mm, Ring Dia. No, Thread Pitch 1.50 mm, With Flange No, Application Screwdriver Installation, Body Finish Gold, Body Material Steel, Retractable No, Standards TCMAI, Thread Fully Threaded, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 9/16X1 LOC CARBIDE TIPPED UNIVERSAL ANNULAR CUTTER (TFZ-27118-ET)
- WESTWARD General Purpose Slotted Screwdriver 1/2 in Square (401L91)
- X1 TOOLS 3/8 x 6.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2070x1)
- JPW INDUSTRIES 4650R Reversible Vise 6.5 Inch (28822)
- TE-CO Ball Plunger, PK 10 (69205X01)
- TE-CO Knrld Knob Plgr SS No Lock M12X1.75, PK2 (64604)
- TE-CO Ball Plunger, PK 10 (69011X01)
- TE-CO Posi Hex Plgr, 3/8"-16, Del Nose, PK5 (57091)
- TE-CO SS Knld Knob Plgr, No Lck, 1/2"-13, PK2 (54504)
- TE-CO Ball Plunger, PK 10 (69206X01)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 1 In, 1/4 (GL4X1000R----X0)
- Te-Co Detent, Lock, Pop And Plunger Pins