Shop All Detent, Lock, Pop And Plunger Pins
Te-Co
Ball Plunger, PK 10
Mfr # 69013X01
Zoro # G503528039
product price: $37.89
/pk 10, $3.79/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Dia. 5.00 mm
- Thread Size M8x1.25
- Body Length 16.00 mm
- Body Material Steel
- Plunger Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 69013X01
- Zoro # G503528039
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Plunger Dia. | 5.00 mm |
Thread Size | M8x1.25 |
Body Length | 16.00 mm |
Ring Dia. | No |
Overall Length | 17.50 mm |
Description
Ball Plunger, Thread Size M8x1.25, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 5.00 mm, Plunger Projection 1.50 mm, With Locking Plunger No, Body Length 16.00 mm, Final Nose Force 73 N, Initial Nose Force 47 N, Overall Length 17.50 mm, Ring Dia. No, Thread Pitch 1.25 mm, With Flange No, Application Screwdriver Installation, Body Finish Gold, Body Material Steel, Retractable No, Standards TCMAI, Thread Fully Threaded, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive SAE, Metric, 57 pcs (80550)
- KRAFT TOOL Convex Jointer, 5/8 x 3/4 x 10-1/2 in, Stl (RO5121-5/8X3/4)
- DYNAMIC Tools 12" Wrecking Bar, 1.06 Width Of Cut (D056312)
- GEDORE Power Bolt Cutter, 7-7/8" (8340 Z-200 TL)
- TE-CO Ball Plunger, PK 10 (69206X01)
- TE-CO Knrld Knob Plgr SS No Lock M12X1.75, PK2 (64604)
- TE-CO SS Knld Knob Plgr, No Lck, 1/2"-13, PK2 (54504)
- TE-CO Ball Plunger, PK 10 (69205X01)
- TE-CO Ball Plunger, PK 10 (69011X01)
- TE-CO Posi Hex Plgr, Stl, 5/16"-18, PK5 (57014)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-150)
- Te-Co Detent, Lock, Pop And Plunger Pins