Shop All Detent, Lock, Pop And Plunger Pins
Te-Co
Ball Plunger, PK 10
Mfr # 69011X01
Zoro # G803528050
product price: $31.85
/pk 10, $3.19/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4x0.70
- Plunger Dia. 2.50 mm
- Thread Fully Threaded
- Plunger Material Steel
- Ring Dia. No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 69011X01
- Zoro # G803528050
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Thread Size | M4x0.70 |
Plunger Dia. | 2.50 mm |
Ring Dia. | No |
Overall Length | 9.80 mm |
Body Length | 9.00 mm |
Description
Ball Plunger, Thread Size M4x0.70, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 2.50 mm, Plunger Projection 0.80 mm, With Locking Plunger No, Body Length 9.00 mm, Final Nose Force 22 N, Initial Nose Force 12 N, Overall Length 9.80 mm, Ring Dia. No, Thread Pitch 0.70 mm, With Flange No, Application Screwdriver Installation, Body Finish Gold, Body Material Steel, Retractable No, Standards TCMAI, Thread Fully Threaded, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Socket 14mm 6 Point 51mm 3/8 Sq. Drive (3440M-14)
- INGERSOLL-RAND Impact Wrench 3/8" 20V (W3131)
- MAASDAM Refill Cable for 144S-6, 12 ft (9700BX)
- MAKITA 3/4" x 12" Hollow Socket (B-43365)
- TE-CO SS Knld Knob Plgr, No Lck, 1/2"-13, PK2 (54504)
- TE-CO Posi Hex Plgr, 3/8"-16, Del Nose, PK5 (57091)
- TE-CO Knrld Knob Plgr SS No Lock M12X1.75, PK2 (64604)
- TE-CO Ball Plunger, PK 10 (69205X01)
- TE-CO Ball Plunger, PK 10 (69204X01)
- TE-CO Posi Hex Plgr, Stl, 5/16"-18, PK5 (57014)
- J.W. WINCO GN617-5-M10X1-AN-NI Indexing Plunger (617-5-M10X1-AN-NI)
- Te-Co Detent, Lock, Pop And Plunger Pins