Shop All Detent, Lock, Pop And Plunger Pins
Te-Co
Ball Plunger, PK 10
Mfr # 69002X01
Zoro # G703527979
product price: $29.79
/pk 10, $2.98/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Dia. 3.00 mm
- Thread Size M5x0.80
- Retractable No
- Body Material Steel
- Ring Dia. No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # 69002X01
- Zoro # G703527979
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Plunger Dia. | 3.00 mm |
Thread Size | M5x0.80 |
Ring Dia. | No |
Overall Length | 12.90 mm |
Body Length | 12.00 mm |
Description
Ball Plunger, Thread Size M5x0.80, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 3.00 mm, Plunger Projection 0.90 mm, With Locking Plunger No, Body Length 12.00 mm, Final Nose Force 11 N, Initial Nose Force 6 N, Overall Length 12.90 mm, Ring Dia. No, Thread Pitch 0.80 mm, With Flange No, Application Screwdriver Installation, Body Finish Black, Body Material Steel, Retractable No, Standards TCMAI, Thread Fully Threaded, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.2400", Number of Flutes: 5 (959555-C6)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 5/8" (KTI-41320)
- DEWALT 11/32in. PILOT POINT DRILL BIT BLK (DW1922B)
- DRILL AMERICA A - Z 29Pc. Cobalt Jobber Length Drill Bit Set (DWD26J-CO-SET)
- TE-CO Stl Stby L Hand Plgr Non Lk 5/8"-11, PK2 (54363)
- TE-CO Ball Plunger, PK 10 (69225X01)
- TE-CO Ball Plunger, PK 10 (69011X01)
- TE-CO Ball Plunger, PK 10 (69205X01)
- TE-CO Ball Plunger, PK 10 (69206X01)
- TE-CO Knrld Knob Plgr SS No Lock M12X1.75, PK2 (64604)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-121)
- Te-Co Detent, Lock, Pop And Plunger Pins