Te-Co

Ball Plunger, PK 10


product price: $32.59
/pk 10, $3.26/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Thread Size M3x0.50
  • Plunger Dia. 1.50 mm
  • Thread Pitch 0.50 mm
  • With Locking Plunger No
  • Plunger Projection 0.50 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M3x0.50
Plunger Dia. 1.50 mm
Body Length 7.00 mm
Overall Length 7.50 mm
Ring Dia. No

Description

Ball Plunger, Thread Size M3x0.50, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 1.50 mm, Plunger Projection 0.50 mm, With Locking Plunger No, Body Length 7.00 mm, Final Nose Force 3 N, Initial Nose Force 1.5 N, Overall Length 7.50 mm, Ring Dia. No, Thread Pitch 0.50 mm, With Flange No, Application Screwdriver Installation, Body Finish Black, Body Material Steel, Retractable No, Standards TCMAI, Thread Fully Threaded, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.