Te-Co

Alum Hand Knob, 1/4"-20 Thru


product price: $3.29
/ea
Sold in multiples of 2 for $6.58

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Base Dia. (In.) 1/2
  • Diameter 1-1/8"
  • Length 3/4"
  • Material Aluminum
  • Thread Size 1/4-20
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Te-Co
  • MFR # 43305
  • Zoro # G1707601
  • Country of Origin United States
  • Category Knobs

Dimensions

Base Dia. (In.) 1/2
Diameter 1-1/8"
Length 3/4"
Thread Size 1/4-20

Details

Material Aluminum
Item T-Slot Bolt,Carbon Steel,1/2" x 7"

Description

T-Slot Bolt,Carbon Steel,1/2 In. x 7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.