Shop All Machining Vises
Te-Co
Advanced Package, 6 in., 13 Pieces
Mfr # QAP-6000
Zoro # G8518316
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 2 pieces Master Jaws and Parallel Sets with Following Heights 0.750 in, 1.000 in, 1.250 in, 1.500 in, 1.625 in
- For Use With 6 in Single Station Vises
- Size 6 in
- Number of Pieces 13
- Type Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te-Co
- MFR # QAP-6000
- Zoro # G8518316
- Country of Origin United States
- Category Machining Vises
Dimensions
Size | 6 in |
Details
Features | 2 pieces Master Jaws and Parallel Sets with Following Heights 0.750 in, 1.000 in, 1.250 in, 1.500 in, 1.625 in |
For Use With | 6 in Single Station Vises |
Number of Pieces | 13 |
Type | Set |
Item | Vise Jaws and Parallel Set |
Includes | 2 Piece Master Jaws and Parallel Sets with Heights 3/4 in, 1 in, 1-1/4 in, 1-1/2 in, 1-5/8 in, Parallels: 0.118 in Length, Jaws: 0.735 in Length |
Description
Vise Jaws and Parallel Set, Set, 6 in, For Use With 6 in Single Station Vises, Features 2 pieces Master Jaws and Parallel Sets with Following Heights 0.750 in, 1.000 in, 1.250 in, 1.500 in, 1.625 in, Number of Pieces 13, Includes 2 Piece Master Jaws and Parallel Sets with Heights 3/4 in, 1 in, 1-1/4 in, 1-1/2 in, 1-5/8 in, Parallels: 0.118 in Length, Jaws: 0.735 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 1-9/64" TG150 Collets (334526)
- MILWAUKEE TOOL 17mm Metric Combination Wrench (45-96-9517)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 15/64 (C18441)
- CURRENT TOOLS Mechanical Bender for 1/2" to 1" RIGID/IMC conduit (753)
- TE-CO Parallel Set, 6 in., 10 Pieces (QPS6000)
- TE-CO Hard Jaw Set, 6 in., 2 Pieces (SHJ6000)
- GS TOOLING 4" Double Clamp Vise (382610)
- MAKITA Vertical Vise (122571-8)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 8in, PK2 (32068)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 3/4in, PK2 (33075)
- HHIP 3/4 Hex Quickie Double Vise Speed Handle (3900-2108)
- Te-Co Machining Vises