Shop All Bench Vises
Te-Co
6" Machine Vise with Fixed Base
Mfr # PWS-6900
Zoro # G7486884
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 5"
- Base Type Fixed
- Base Fixed
- Type Manual Milling 6 in Single Station
- Overall Length (In.) 17.206
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te-Co
- MFR # PWS-6900
- Zoro # G7486884
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Jaw Width | 5" |
Overall Length (In.) | 17.206 |
Jaw Width (In.) | 5 47/50 in |
Throat Depth (In.) | 1 3/4 in |
Overall Height (In.) | 4.625 |
Details
Base Type | Fixed |
Base | Fixed |
Type | Manual Milling 6 in Single Station |
Max. Travel | 9.00 |
Item | Machine Vise |
Jaw Opening (In.) | 9 in |
Features | Bed Heights Matched to 2-7/8 in +/-0.0005 in |
Jaw Plate | SQUARE TO 0.001 |
Bed/Base | 2.875 |
Clamping Force (Lb.) | 8200 |
Description
Machine Vise, Manual Milling 6 in Single Station, Fixed Base, Jaw Width (In.) 5 47/50 in, Jaw Opening (In.) 9 in, Throat Depth (In.) 1 3/4 in, Overall Length (In.) 17.206, Overall Height (In.) 4.625, Max. Travel 9.00, Clamping Force (Lb.) 8200, Jaw Plate SQUARE TO 0.001, Bed/Base 2.875, Bed Heights Matched to 2-7/8 in +/-0.0005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/2 in Size, Standard Socket, black oxide (68102)
- PORTER-CABLE (2) 20-Volt MAX* 4.0-Amp Hours Lithium Power Tool Batteries (PCC685LP)
- VULCAN Wood Splitting Maul, 8 lb Head, Fiberglass Handle, 36 in OAL (34529)
- WESTWARD Serrated Jaw, 6 in. (GGS_50184)
- TE-CO 8" Single Station Milling Vise with Fixed Base (PWS-8110)
- BIG HORN 9 Inch Woodworking Bench Vise (19290)
- JPW INDUSTRIES Tradesman 1755 Vise 5-1/2 Jaw Width (28806)
- GROZ 2" Steel Toolmakers Vise (35200)
- PRO-GRADE TOOLS Hobby Woodworkers Vise, 6-1/2" (59122)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 765 Workshop Vise (1276500)
- DAYTON 6" Machine Vise with Fixed Base (6Z847)
- Te-Co Bench Vises