Shop All Power Conditioners
Tdk
Noise 30A Amp 250V-Ac Line Filter
Mfr # ZRGT2230-M
Zoro # G104242914
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 30A
- Input Voltage 250V
- Height 3.25 in
- Width 4.25 in
- Voltage (AC) 250 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tdk
- MFR # ZRGT2230-M
- Zoro # G104242914
- Country of Origin Unknown
- Category Power Conditioners
Dimensions
Height | 3.25 in |
Width | 4.25 in |
Details
Item | Power Noise Filter |
Max. Amps | 30A |
Input Voltage | 250V |
Voltage (AC) | 250 V-AC |
Current | 30 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Square (H3YN-2 AC100-120)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 18 A, Reversing: No (XTCE018C01C)
- CAROL 12 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E2542S.41.03)
- HAMMOND Type 3R Wiring Trough, 4x4x24, Steel/Gray (C3RWT424)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 252,100 HP (VS-100)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 102, 40 HP (VS-40)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (63232108)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 28, 10 HP (VS-10)
- TRIPP LITE Power Conditioner, 3U Rackmount, 2.4kVA (LCR 2400)
- TRIPP LITE Power Conditioner, Small Tower, 600VA (LS 606M)
- SOLAHD Power Conditioner, Panel Mount, 250VA (23231258)
- Tdk Power System Protection