Shop All Power Supplies
Tdk-Lambda
AC to DC Power Supply, 100 to 120V AC, 15V DC, 100A
Mfr # HWS1500-15
Zoro # G909998580
product price: $1,719.99
/ea
Free Shipping & Returns
$1,719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 120V AC
- Output Voltage 15V DC
- Output Amps 100A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tdk-Lambda
- MFR # HWS1500-15
- Zoro # G909998580
- Country of Origin Unknown
- Category Power Supplies
Details
Item | AC to DC Power Supply |
Input Voltage | 100 to 120V AC |
Output Voltage | 15V DC |
Output Amps | 100A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-31)
- DAYTON Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. (24EP44)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110A01-A1)
- LAMBDA AC to DC Power Supply, 105V AC, 36V DC (LCS-C-36)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 240W, 10.0A, DIN Rail (CT10.241)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024480C)
- METTLER - TOLEDO Power Supply Module (4600-069)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 120W, 5A, DIN Rail (ABL8RPS24050)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail/Chassis (SCP30S24DN)
- EATON DC Power Supply, 320/600V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60F24RM)
- Tdk-Lambda Power Systems