Shop All Pet Bowls & Feeders
Tdi Brands
TDI Brands TDI48184T Light Green Gloss Bird Bowl with Mat Rim
Mfr # TDI48184T
Zoro # G703767368
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tdi Brands
- MFR # TDI48184T
- Zoro # G703767368
- UPC # 17783081843
- Country of Origin China
- Category Pet Bowls & Feeders
Description
This Fiber Clay Bird Bath is unlike anything you've ever seen! With the beauty of ceramic and the durability of fiber clay, it will add elegance and function to any garden. Made of 70% clay, 25% plastic and 5% fiber, it is shatter-resistant and even fares well in extreme temperatures. Smooth gloss bowl and rim provides UV protection as well as easy clean-up and reduce staining. Pair it with our deluxe metal base (#46-0753) sold separately, use on your own stand, or place directly into your landscaping.
Features- Light Green Gloss Bird Bowl with Mat Rim
- Color: Green
- Country of Origin: China
- Dimensions: 3.5" D x 220" L
- Weight (lbs) : 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Gate Hinge Wood/Vinyl (N346-207)
- KOHLER Base Air-Cleaner (237424-S)
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 50 ft. (20023547)
- FLASH FURNITURE Lila Bronze Metal Restaurant Stack Chair with Metal Slats (TLH-017C-BZ-GG)
- TDI BRANDS TDI Brands TDI48177T Sand Glass Bird Bowl with Mat Rim (TDI48177T)
- PETEDGE 8 oz Pro Select Heavy Stainless Steel Dish Mirror Finish (PE433693)
- PET ADOBE Set of 2 Stainless Steel Hanging Pet Bowls for Food and Water | Dogs / Cats 48-Fl Oz (975685JCY)
- PETEDGE ProSelect Stainless Steel Coop Cup 16oz (ZW991 20)
- PETSSTOP PetsStop RDB13-L Baron Double Raised Dog Bowl; Large - Black (RDB13-L)
- VAN NESS 8 oz Stainless Steel Cat Dish (79441002430)
- QT DOG QT Dog SS0214 96 Ounce Embossed Rim Standard Food Bowl (SS0214)
- Tdi Brands Pet Bowls & Feeders