Shop All Pet Bowls & Feeders
Tdi Brands
TDI Brands TDI48181T Hunter Green Gloss Bird Bowl with Gloss Rim
Mfr # TDI48181T
Zoro # G603767307
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tdi Brands
- MFR # TDI48181T
- Zoro # G603767307
- UPC # 813269017203
- Country of Origin China
- Category Pet Bowls & Feeders
Description
This Fiber Clay Bird Bath is unlike anything you've ever seen! With the beauty of ceramic and the durability of fiber clay, it will add elegance and function to any garden. Made of 70% clay, 25% plastic and 5% fiber, it is shatter-resistant and even fares well in extreme temperatures. Smooth gloss bowl and rim provides UV protection as well as easy clean-up and reduce staining. Pair it with our deluxe metal base (#46-0753) sold separately, use on your own stand, or place directly into your landscaping.
Features- Hunter Green Gloss Bird Bowl with Gloss Rim
- Color: Green
- Country of Origin: China
- Dimensions: 3.5" D x 220" L
- Weight (lbs) : 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFF Insect Repellent, 25 per. DEET, PK12 (611072)
- MIDWEST RAKE Dual Purpose Rake, 24", 66" Blue Handle (12524)
- MOLETOX II Bonide Toxic Bait Granules For Gophers and Moles 1 lb (698)
- FIMCO 1/2 x 43 in. Rubber Sprayer Hose (5020389)
- TDI BRANDS TDI Brands TDI48177T Sand Glass Bird Bowl with Mat Rim (TDI48177T)
- TDI BRANDS TDI Brands TDI41894T Gloss Bird Bowl with Rim Navy Blue (TDI41894T)
- PET LODGE Pet Lodge CH25 Pet Feeder, 25 lb Volume Capacity, Galvanized Steel (CH25)
- HARRIS FARMS Harris Farms 4235 3.5 Gallon Large Flock Easy Fill Drinker (186944)
- MILLER MFG 50 Pint Blue Cage Cups (ACU1BLUE)
- ON TIME FEEDERS On Time Feeders 42100 Tomahawk VL Feeder with 150 lb Hanger (42100)
- PETS STOP Pets Stop RSB1-L Mesh Elevated Dog Bowl - Large (RSB1-L)
- Tdi Brands Pet Bowls & Feeders