Shop All Shovels and Scoops
Tdi Brands
TDI Brands 31-2942 Dewit Compost Digging Scoop with T Handle
Mfr # 31-2942
Zoro # G404143539
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tdi Brands
- MFR # 31-2942
- Zoro # G404143539
- UPC # 8714936029425
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Scoop |
Item | Scoop Shovel |
Description
More than a tool its an heirloom, The Compost Digging Scoop is the perfect tool for mixing and aerating your compost. With its generous-sized scoop, it makes quick work of extracting finished compost for your garden. The thick blade has a sharp front edge, so it also works great for planting and scooping. Length makes it a nice tool for rasied bed gardening. Constructed of tempered boron steel with ash hardwood handle.
Features- The handy notch on the side of the tool helps cut open your potting soil bags
- European Ash hardwood handle is strong but lightweight
- Its also has elasticity so the tool can bend without breaking
- Boron steel head for durability and abrasion resistance
- Dimension: 2" H x 5" W x 25" L
- Weight: 1.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TIE Horse Tether Safety Tie, Release Tie Down Clip, Pink, PK2 (safety_tie_Pink)
- OREGON Mower Blade (96-374)
- TOMAHAWK POWER Backpack Strap Spare Part for TPS25 Backpack Sprayer (TPS25-STRAP)
- BELL SPORTS BICYCLE INNER TUBE 14"" (7064258)
- TDI BRANDS TDI Brands 31-2051 Dewit Dutch Digging Spade (31-2051)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89224)
- MALISH Sanitary Shovel, Polypropylene Blade, 36 in L Yellow Polypropylene Handle (62436)
- VULCAN Round Point Shovel, 29 in L Fiberglass Handle (34542 PRY-F)
- CORONA TOOLS Corona 12 in Aluminum Garden Hand Trowel Poly Handle (CT 3010I)
- THE BRUSH MAN Tear-Off Spade W/ Fulcrum and Serrated Edge, Long Steel Handle, 3PK (SPADE-3-LST-S-I)
- NUPLA 14 ga Round Point Non-Conductive Shovel, Steel Blade, 27 in L Black Fiberglass Handle (6894317)
- Tdi Brands Shovels and Scoops