Shop All LED Light Bulbs
Tcp
Troffer, DesignLED, 5W MR16 27K GU5.3 NFL
Mfr # LED512VMR1627KNFL
Zoro # G2916720
original price:
$6.89
10% off
new price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Shape MR16
- Dimmable No
- Watts 5 W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcp
- MFR # LED512VMR1627KNFL
- Zoro # G2916720
- UPC # 762148259527
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU5.3) |
Bulb Shape | MR16 |
Dimmable | No |
Watts | 5 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Bulb Designation | MR16 |
Color Temperature | 2700K |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Troffer,DesignLED,5W MR16 27K GU5.3 NFL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Electripak Dr300q replacement light bulb lamp (DR300Q ELECTRIPAK)
- ILC Replacement for Grainger 4v442 replacement light bulb lamp, 10PK (4V442 GRAINGER)
- WESTINGHOUSE Omni Directional A19 E26 (Medium) LED Bulb Warm White 40 W (53189)
- GE LAMPS GE LIGHTING 31W, T8 U-Shaped Fluorescent Light Bulb (F31T8/SPX41/U/ECO)
- TCP Elite LED, 7W MR16 41K GU10 FL (LED7MR16GU1041KFL)
- TCP LED, 5W G25, DIM, 2700K E26, Frost, Globe (LED5G25D27KF)
- TCP LED, 14W, DIM, 50KFL, PAR30, Flood (LED14P30D50KFL)
- TCP LED, 4W B11, DIM, 2700K E26, Blunt Tip (LED4E26B1127K)
- TCP LED, 14W, DIM, 30KFL, PAR38, Flood (LED14P38D30KFL)
- TCP LED, 5W S14 ND 2700K E26, Sign Bulb (LED5E26S1427K)
- WIZ CONNECTED 60w A19 Med Color Bulb (603449)
- Tcp LED Light Bulbs