Tcp

TCP 27W, T3 Screw-In Fluorescent Light Bulb (Discontinued)


This Product is Discontinued
Shop for all Fluorescent Light Bulbs

Key Features

  • Light Technology Fluorescent
  • Bulb Shape Spiral
  • Bulb Base Type Medium Screw (E26)
  • Light Appearance 2700 to 2999K, Soft White
  • Wattage Equivalency 100W INC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max Overall Bulb Length 6"
Max. Overall Bulb Length 6"
Bulb Manufacturers Warranty Length 2 yr
Overall Length 5 in

Description

Screw-In CFL Bulb, Bulb Base Type Medium Screw (E26), Trade Number CFL27W/2700K, Bulb Shape Spiral, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 100 W, Lumens 1,850 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 27 W, Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures No, Bulb Power Source Plug and Play, Light Color White, Bulb Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products