Shop All Fluorescent Light Bulbs
This Product is Discontinued
Tcp
TCP 23W, T3 Screw-In Fluorescent Light Bulb (Discontinued)
Mfr # 48923
Zoro # G4220176
This Product is Discontinued
Key Features
- Light Technology Fluorescent
- Bulb Shape Spiral
- Bulb Base Type Medium Screw (E26)
- Light Appearance 2700 to 2999K, Soft White
- Wattage Equivalency 100W INC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tcp
- MFR # 48923
- Zoro # G4220176
- UPC # 762148112549
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 4-7/16" |
Bulb Manufacturers Warranty Length | 2 yr |
Max Overall Bulb Length | 4-7/16" |
Overall Length | 4 1/2 in |
Description
Screw-In CFL Bulb, Bulb Base Type Medium Screw (E26), Trade Number CFL23W/2700K, Bulb Shape Spiral, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 100 W, Lumens 1,650 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 23 W, Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures Yes, Bulb Power Source Plug and Play, Light Color White, Bulb Manufacturers Warranty Length 2 yr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.